missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Uniflo Syringe Filters, 0.45μm, PES filtration media

Product Code. 15843597
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
Dimensions (L x W x H):
19.6 × 16.9 mm
24.5 × 29.2 mm
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Dimensions (L x W x H) unitSize
15843597 25 mm 24.5 × 29.2 mm Pack of 500
15823597 13 mm 19.6 × 16.9 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15843597 Supplier Cytiva Supplier No. 99122504
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrophilic PES membranes are designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents.

Whatman Uniflo 25 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 100 ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Material (Membrane) PES
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 0.65 cm2
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Slip Luer
Pressure Rating 67.5 psi
Quantity 500/Pk.
Dimensions (L x W x H) 24.5 × 29.2 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.