Learn More
Cytiva Whatman™ Type WCN Cellulose Nitrate Membranes
Recommended for majority of routine applications, this membrane is manufactured under strictly controlled conditions. Whatman™ Type WCN Cellulose Nitrate Membranes narrow pore size distribution for improved surface capture and analysis.
Marque: Cytiva 7182-002
167.39 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Code : 75
Informations supplémentaires : Weight : 0.06660kg
Description
Recommended for majority of routine applications, this membrane is manufactured under strictly controlled conditions. Whatman™ Type WCN Cellulose Nitrate Membranes narrow pore size distribution for improved surface capture and analysis.
- Higher strength and flexibility - Most membranes are inherently brittle and difficult to handle; it is not uncommon for filters to be damaged during loading into holders or while in use. Whatman cellulose nitrate membrane filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity. These membranes are among the strongest of their type available, as measured and compared by burst pressure tests.
- Low extractable levels - The level of extractables in membrane filters has become more important with advances in filtration or adsorption techniques. In particular, pharmaceutical, immunological, and biomedical tissue culture and trace analysis applications can be adversely affected by high extractable levels. Whatman cellulose nitrate membrane filters have a low level of extractables, generally below that of other membranes of a similar type.
- Narrow pore size distribution - One of the major features of Whatman membrane filters is the narrow distribution of pore sizes. The rated pore size of these membranes is closely controlled due to the advanced manufacturing and control system. Additionally, the batch-to-batch variation is minimized providing more consistent laboratory results.
- Increased temperature stability - Membrane filters are normally autoclaved at 121°C without loss of integrity. Cellulose nitrate membranes are supplied as circles, sheets, or reels.
- Reduced shrinkage - Excessive shrinkage can cause problems during autoclaving and is often the cause of membranes tearing in their holders after autoclaving. It may also cause a reduction in flow rate and total throughput. Whatman membranes exhibit a low shrinkage during autoclaving.
- White plain filters - This is the standard membrane filter for the majority of laboratory applications involving particles and cells in the range of 0.1 μm to 12.0 μm. The residue after filtration is found to be almost completely on the surface of the membrane and allows physical recovery of deposits and microscopic examination.
Spécification
Autoclavable | |
Cellulose Nitrate | |
100/Pk. |
White | |
0.2 μm | |
25 mm |
Sécurité et traitement
- cellulose nitrate circles, plain, 0.2µm 25mm
Mention d'avertissement
- Warning
Catégorie de danger
- Flammable solid Category 2
Mention de danger
- H228-Flammable solid.
Conseils de prudence
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
Informations supplémentaires
- MIXTURE LIST-Contains : nitrocellulose