missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ TurboBlotter Transfer System, Large Refills
For use with TurboBlotter Kits
Brand: Cytiva 10416310
Code : 69
Additional Details : Weight : 1.95000kg
Description
Refill packs contain additional membranes and papers needed for further transfers.
- Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
- One wick of 3MM Chr blotting paper
- Blotter stack composed of eight sheets of 3MM Chr blotting paper
- 20 sheets of GB004 blotting paper
- Refills contain five sets of transfer materials
Specifications
12 x 21 cm Gel TurboBlotter™ Blotting Transfer Kit | |
Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper) | |
21 cm | |
12 cm |
Nytran™ SPC 0.45μm TurboBlotter™ Refill | |
8.2 in. | |
4.7 in. |