missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ TurboBlotter Transfer System, Large Refills

Product Code. 11919307
Change view
Click to view available options
Length (English) Gel:
5.9 in.
7.8 in.
8.2 in.
9.8 in.
Length (Metric) Gel:
15 cm
20 cm
21 cm
25 cm
Width (English) Gel:
4.7 in.
5.9 in.
7.8 in.
Width (Metric) Gel:
12 cm
15 cm
20 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Gel Length (Metric) Gel Width (English) Gel Width (Metric) Gel unitSize
11919307 9.8 in. 25 cm 7.8 in. 20 cm Each
11959297 5.9 in. 15 cm 5.9 in. 15 cm Each
11939297 8.2 in. 21 cm 4.7 in. 12 cm Each
11979297 7.8 in. 20 cm 5.9 in. 15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11919307 Supplier Cytiva Supplier No. 10416326

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with TurboBlotter Kits

Refill packs contain additional membranes and papers needed for further transfers.

  • Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
  • One wick of 3MM Chr blotting paper
  • Blotter stack composed of eight sheets of 3MM Chr blotting paper
  • 20 sheets of GB004 blotting paper
  • Refills contain five sets of transfer materials

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 20 x 25 cm Gel TurboBlotter™ Transfer System
Type Nytran™ SPC 0.45μm TurboBlotter™ Refill
Includes Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper)
Length (English) Gel 9.8 in.
Length (Metric) Gel 25 cm
Width (English) Gel 7.8 in.
Width (Metric) Gel 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.