missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Shark Skin Filter Paper

High wet strength allows use under pressure

Brand:  Cytiva 10347513

36.53 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : A0

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 11393385

  • £40.55 / Pack of 100
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

High wet strength allows use under pressure

  • With crepe surface
  • Material: cellulose
  • White circles
  • Flow rate: medium to slow
  • Particle retention: 8-12μm
  • Typical thickness: 170μm
  • Filtration speed: 77.5s
  • Resistant to weak acids and bases
  • Used as protective paper for filter press cloths and in processing of cocoa butter and edible oils

Specifications

Specifications

Shark Skin Filter Paper for Technical Use, circle, 150 mm
Cellulose
Approx. 77.5 s
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
170 μm
Disc
12 μm
Medium Slow
Grade Shark Skin
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers