missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Seed Testing Papers: Grade 3644 Sheets

Product Code. 11318924
Click to view available options
Dimensions (L x W):
110 x 170 mm
140 x 200 mm
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 11318924

Brand: Cytiva 10342583

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
TRUSTED_SUSTAINABILITY

Specifications

Material Cellulose
For Use With (Application) Seed testing
Grade 3644
Thickness (Metric) 1.4 mm
Dimensions (L x W) 110 x 170 mm
Length (Metric) 110 mm
Width (Metric) 170 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.