missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 60
Click to view available options
Diameter (Metric):
47 mm
50 mm
Unit Size:
Pack of 100
Description
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
Specifications
Specifications
| Material | Regenerated Cellulose |
| Pore Size | 1.0 μm |
| Hydrophobicity | Hydrophilic |
| Thickness (Metric) | 70 μm |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction