missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles

Product Code. 12532006
Change view
Click to view available options
Diameter (Metric):
12.5 cm
15 cm
18.5 cm
24 cm
32 cm
38.5 cm
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
12532006 38.5 cm Pack of 100
11761598 12.5 cm Pack of 100
11771598 15 cm Pack of 100
11781598 18.5 cm Pack of 100
11791598 24 cm Pack of 100
11344310 32 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12532006 Supplier Cytiva Supplier No. 5802385
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Coarse retention

  • Folded for fast filtration of coarse particles and gelatinous precipitates
  • Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
  • Wet strengthened†

TRUSTED_SUSTAINABILITY

Specifications

Description 802 38.5 cm 100/pk
Format Disc
Particle Retention 15 μm
Pore Size 30 to 35 μm
Flow Rate Fast
For Use With (Application) A prepleated filter for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Grade 802
Porosity Coarse
Quantity 100/Pk.
Thickness (Metric) 0.26 mm
Dimensions (L x W) 38.50 cm
Diameter (Metric) 38.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.