missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles
Coarse retention
Brand: Cytiva 5802-185
Code : 69
Additional Details : Weight : 0.22000kg
Description
- Folded for fast filtration of coarse particles and gelatinous precipitates
- Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
- Wet strengthened†
Specifications
802 18.5 cm 100/pk | |
15 μm | |
A prepleated filter for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
Coarse | |
18.50 cm |
Disc | |
30 to 35 μm | |
802 | |
0.26 mm | |
18.5 cm |