missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 230 Creped Qualitative Circles

Product Code. 11394270
Change view
Click to view available options
Diameter (Metric):
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
20 cm
24 cm
25 cm
33 cm
40 cm
50 cm
Unit Size:
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11394270 18.5 cm Pack of 50
12522056 20 cm Pack of 50
12542056 33 cm Pack of 50
15550773 25 cm Pack of 50
11364270 11 cm Pack of 50
11374270 12.5 cm Pack of 50
11314280 24 cm Pack of 50
11354270 9 cm Pack of 50
11384270 15 cm Pack of 50
15560773 40 cm Pack of 50
15570773 50 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11394270 Supplier Cytiva Supplier No. 5230185
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide reliable performance for non-critical industrial laboratory and student lab applications

Retain coarse particles.

  • Made from cellulose
  • Creped surface for fast filtration of coarse particles
  • Particle retention: 25 to 30μm
  • Thickness: 0.40mm

Should not be used for kjeldahl nitrogen analysis

TRUSTED_SUSTAINABILITY

Specifications

Description 230 18.5 cm 50/pk
Format Disc
Material Cellulose
Particle Retention 25 to 30 μm
For Use With (Application) A general qualitative filter with creped surface. High filtration speed and high loading capacity. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 230
Porosity Coarse
Quantity 50/Pk.
Thickness (Metric) 0.4 mm
Dimensions (L x W) 18.50 cm
Diameter (English) 7.28 in.
Diameter (Metric) 18.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.