missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles

For routine, noncritical laboratory filtration applications

Brand:  Cytiva 5201-240

Code : 69

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11787207

  • £24.10 / Pack of 100
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Retentivity: medium-fine (7-14μm)
  • Filtration speed: slow-medium
  • Color: White

Specifications

Specifications

201 24 cm 100/pk
Slow Medium
201
100/Pk.
24 cm
Disc
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
Medium Fine
24.0 cm
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote