missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles
For routine, noncritical laboratory filtration applications
Brand: Cytiva 5201-110
Code : 69
Additional Details : Weight : 0.90000kg
Description
- Retentivity: medium-fine (7-14μm)
- Filtration speed: slow-medium
- Color: White
Specifications
201 11 cm 100/pk | |
Slow Medium | |
201 | |
100/Pk. | |
11 cm |
Disc | |
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. | |
Medium Fine | |
11.0 cm |