missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles

For routine, noncritical laboratory filtration applications

Brand:  Cytiva 5201-150

10.99 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 11324240

  • £12.10 / Pack of 100
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Retentivity: medium-fine (7-14μm)
  • Filtration speed: slow-medium
  • Color: White

Specifications

Specifications

201 15 cm 100/pk
Slow Medium
201
100/Pk.
15 cm
Disc
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
Medium Fine
15.0 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers