missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles

For routine, noncritical laboratory filtration applications

Brand:  Cytiva 5201-185

15.13 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.24000kg

 View more versions of this product

Product Code. 11314240

  • £16.90 / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Retentivity: medium-fine (7-14μm)
  • Filtration speed: slow-medium
  • Color: White

Specifications

Specifications

201 18.5 cm 100/pk
Slow Medium
201
100/Pk.
18.5 cm
Disc
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
Medium Fine
18.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers