missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 52 Quantitative Filter Paper
Description
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
- Manufactured from high-quality cotton linters and treated to remove trace metals
- High wet-strength and chemical resistance
- Nominal particle retention of 7μm
- Medium flow rate (Herzberg filtration speed 235 s)
- High purity (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnel applications
Specifications
Specifications
| Airflow Rate | 15 s/100 mL/in2 |
| Description | Grade 52 Filter for Quantitative Analysis, General, 150 mm circle (100 pcs) |
| Filter Type | Hardened Low Ash |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 7 μm |
| Pore Size | 7 μm |
| Filtration Speed | ASTM, 55 seconds; Herzberg, 235 seconds |
| Flow Rate | Medium |
| Grade | Grade 52 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?