missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 54 Quantitative Filter Paper

Product Code. 11370504
Change view
Click to view available options
Format:
Disc
Sheet
Dimensions (L x W):
460 x 570 mm
Unit Size:
Pack of 100
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
500 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Dimensions (L x W) unitSize Diameter (Metric)
11370504 Sheet 460 x 570 mm Pack of 100 -
10241891 Disc - Pack of 100 110 mm
10596911 Disc - Pack of 100 90 mm
11342985 Disc - Pack of 100 125 mm
10163971 Disc - Pack of 100 150 mm
10225881 Disc - Pack of 100 55 mm
11312985 Disc - Pack of 100 70 mm
10507111 Disc - Pack of 100 240 mm
11382985 Disc - Pack of 100 320 mm
11360504 Disc - Pack of 100 500 mm
10664112 Disc - Pack of 100 185 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11370504 Supplier Cytiva Supplier No. 1454917
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.

  • Acid-treated for high wet-strength and chemical resistance
  • Large nominal particle retention rating of 22μm
  • Fast filtration speed (Herzberg filtration speed 39 s)
  • High purity (0.015% ash maximum)
  • Compatible with Büchner funnel or Hirsch funnel applications
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 3 s/100 mL/in2
Description Grade 54 Quantitative Filter Paper Hardened Low Ash, sheet, 460 × 570 mm
Filter Type Hardened Low Ash
Format Sheet
Material Cotton Linters
Particle Retention 22 μm
Pore Size 22 μm
Filtration Speed ASTM, 10 seconds; Herzberg, 39 seconds
Flow Rate Fast
For Use With (Application) Suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration.High wet strength makes this grade very suitable for vacuum assisted fast filtration of ‘difficult’ coarse or gelatinous precipitat
Grade Grade 54
Porosity Coarse
Quantity 100 Pk.
Thickness (Metric) 185 μm
Type Quantitative Filter Paper
Dimensions (L x W) 460 x 570 mm
Length (Metric) 460 mm
Width (Metric) 570 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.