missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 54 Quantitative Filter Paper
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
Brand: Cytiva 1454-070
16.62 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
- Acid-treated for high wet-strength and chemical resistance
- Large nominal particle retention rating of 22μm
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Compatible with Büchner funnel or Hirsch funnel applications
Specifications
3 s/100 mL/in2 | |
Disc | |
22 μm | |
ASTM, 10 seconds; Herzberg, 39 seconds | |
Grade 54 | |
100 Pack | |
Hardened Low Ash | |
70 mm |
Grade 54 Filter for Quantitative Analysis, Fast, 70 mm circle (100 pcs) | |
Cotton Linters | |
22 μm | |
Fast | |
Coarse | |
185 μm | |
2.75 in. |