missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles
Description
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
Highly glazed, hardened filter paper
- Thinner filter design (average thickness 115 μm) than most Büchner filter papers
- Acid-treated for high wet-strength and chemical resistance
- Nominal particle retention of 2.7 μm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnels
Specifications
Specifications
| Airflow Rate | 144 s/100 mL/in2 |
| Description | Grade 50 Filter for Quantitative Analysis, Thin, 90 mm circle (100 pcs) |
| Filter Type | Hardened Low Ash |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 2.7 μm |
| Pore Size | 2.7 μm |
| Filtration Speed | ASTM, 250 seconds; Herzberg, 2685 seconds |
| Flow Rate | Slow |
| Grade | Grade 50 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?