missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 43 Quantitative Filter Paper

Product Code. 11362965
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
185 mm
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11362965 150 mm Pack of 100
11380474 90 mm Pack of 100
11342965 110 mm Pack of 100
11352965 125 mm Pack of 100
10144071 185 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11362965 Supplier Cytiva Supplier No. 1443150
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.

Ashless filter paper for inorganic analysis
  • Very low ash content (0.007% ash concentration maximum)
  • Intermediate particle retention rating of 16μm
  • Herzberg filtration speed of 155 sec.
  • Particle collection between that of Grades 40 and 41
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 11 s/100 mL/in2
Description Grade 43 Ashless Filter Paper for Inorganic Analysis, 150 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 16 μm
Pore Size 16 μm
Filtration Speed 155 sec.
Flow Rate Medium
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For foodstuffs analysis.For soil analysis.For particle collection in air pollution monitoring for subsequent analysis by XRF techniques.For inorganic analysis i
Grade Grade 43
Porosity Medium
Quantity 100 Pk.
Thickness (Metric) 220 μm
Type Quantitative Filter Paper
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.