missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 42 Circles

Product Code. 11392955
Change view
Click to view available options
Diameter (Metric):
42.5 mm
47 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
Unit Size:
Pack of 100
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11392955 110 mm Pack of 100
11352955 42.5 mm Pack of 100
11340474 47 mm Pack of 100
10586921 55 mm Pack of 100
11372955 70 mm Pack of 100
10740783 90 mm Pack of 100
11302965 125 mm Pack of 100
11312965 150 mm Pack of 100
11322965 185 mm Pack of 100
11332965 240 mm Pack of 100
11330474 320 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11392955 Supplier Cytiva Supplier No. 1442110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Circles are suitable for processes that require ashing.

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • Ashless: 0.007% ash maximum
  • Fine (2.5 μm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
  • Herzberg filtration speed of 1870 s
  • Commonly used as a calcium carbonate filter

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 96 s/100 mL/in2
Description Grade 42 Ashless Filter Paper for Instrumental Analysis, 110 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Pore Size 2.5 μm
Filtration Speed 1870 sec.
Flow Rate Slow
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For critical gravimetric analysis with the finest particle retention.
Grade Grade 42
Porosity Fine
Quantity 100 Pk.
Thickness (Metric) 200 μm
Type Quantitative Filter Paper
Diameter (English) 4.33 in.
Diameter (Metric) 110 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.