missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 44 Quantitative Filter Paper

Product Code. 11390474
Change view
Click to view available options
Diameter (Metric):
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11390474 240 mm Pack of 100
11310484 90 mm Pack of 100
11300484 70 mm Pack of 100
10377531 110 mm Pack of 100
11392965 125 mm Pack of 100
11302975 150 mm Pack of 100
11312975 185 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11390474 Supplier Cytiva Supplier No. 1444240
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.

Thin version of Grade 42 ashless paper for fine particle retention.
  • Accurate ash free dry mass measurements
  • Fine nominal particle retention rating of 3 μm
  • Filtration speed (Herzberg 995 s)
  • Typical thickness of 180 μm
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 56 s/100 mL/in2
Description Grade 44 Ashless Filter Paper, Thin, 240 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 3 μm
Pore Size 3 μm
Filtration Speed 995 sec.
Flow Rate Medium
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.
Grade Grade 44
Porosity Fine
Quantity 100 Pk.
Thickness (Metric) 176 μm
Type Quantitative Filter Paper
Diameter (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.