missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 44 Quantitative Filter Paper
Description
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
Thin version of Grade 42 ashless paper for fine particle retention.
- Accurate ash free dry mass measurements
- Fine nominal particle retention rating of 3 μm
- Filtration speed (Herzberg 995 s)
- Typical thickness of 180 μm
Specifications
Specifications
| Airflow Rate | 56 s/100 mL/in2 |
| Description | Grade 44 Ashless Filter Paper, Thin, 125 mm circle (100 pcs) |
| Filter Type | Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 3 μm |
| Pore Size | 3 μm |
| Filtration Speed | 995 sec. |
| Flow Rate | Medium |
| Grade | Grade 44 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?