missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 540 Circles
Description
Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
- High-purity, acid-treated cellulose lab filter paper
- Mechanically strong
- Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples
- Extremely low ash content (0.006% ash maximum)
- Nominal particle retention of 8 μm
- Medium flow rate (Herzberg filtration speed 200 s)
Specifications
Specifications
| Airflow Rate | 13 s/100 mL/in2 |
| Description | Grade 540 Ashless General Lab Filter Paper, 240 mm circles (100 pcs) |
| Filter Type | Hardened Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 8 μm |
| Filtration Speed | ASTM, 55 seconds; Herzberg, 200 seconds |
| For Use With (Application) | Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis. |
| Grade | Grade 540 |
| Porosity | Medium |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?