missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 41 Circles
Description
Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman™ Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.
Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
- Extremely low ash content (0.007% ash maximum)
- 20μm nominal particle retention rating
- Fast filtration speed (Herzberg 54 s)
- Commonly used for routine air pollution analysis and soil pollution analysis
- High-purity filters for quantitative analysis
Specifications
Specifications
| Airflow Rate | 4 s/100 mL/in2 |
| Description | Grade 41 Fast Ashless Filter Paper, 110 mm circle (100 pcs) |
| Filter Type | Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 20 μm |
| Pore Size | 20 μm |
| Filtration Speed | ASTM, 12 seconds; Herzberg, 54 seconds |
| Flow Rate | Fast |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For analytical procedures involving coarse particles or gelatinous precipitates (e.g., iron or aluminum hydroxides).Also used in quantitative air pollution analys |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?