missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Papers: Grade 542 Circles

Product Code. 11390534
Change view
Click to view available options
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11390534 185 mm Pack of 100
11333005 55 mm Pack of 100
11343005 70 mm Pack of 100
10797602 90 mm Pack of 100
11360534 110 mm Pack of 100
11370534 125 mm Pack of 100
10317821 150 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11390534 Supplier Cytiva Supplier No. 1542185
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
  • High retention of fine precipitates in applications such as metal determinations and hydroxide collection
  • Collection of trace elements and radionuclides from the atmosphere
  • Nominal particle retention rating of 2.7 μm
  • Herzberg filtration speed of 2510 s
  • Extremely low ash content (0.006% ash maximum)

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 64 s/100 mL/in2
Description Grade 542 Ashless Fine Precipitate FIlter, 185 mm circles (100 pcs)
Filter Type Hardened Ashless
Format Disc
Material Cotton Linters
Particle Retention 2.7 μm
Filtration Speed ASTM, 250 seconds; Herzberg, 2510 seconds
For Use With (Application) Used in gravimetric metal determinations.
Grade Grade 542
Porosity Fine
Quantity 100/Pk.
Thickness (Metric) 150 μm
Type Quantitative Filter Paper
Diameter (English) 7.28 in.
Diameter (Metric) 185 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.