missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 40 Circles
Description
Supports accurate analysis in applications sensitive to very low levels of background contamination. Whatman™ Quantitative Filter Paper: Grade 40 Circles are additionally useful in gravimetric analysis where ash content might affect weight measurements of combusted samples.
Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
Suited for
- High-purity filters for quantitative analysis
- Contain 0.007% maximum ash content
- Medium nominal particle retention rating of 8μm
- Medium filtration speed (Herzberg 340 sec.)
Suited for
- Soil analysis, when separating solid matter from aqueous extracts
- Quantitative determination of milk sediment
- Use as a clean-up filter for solutions prior to atomic absorption (AA) spectrometry
- Analysis of constituent components in cements, clays, iron, and steel products
- Collection of trace elements and radionuclides from the atmosphere
Specifications
Specifications
| Airflow Rate | 21 s/100 mL/in2 |
| Description | Grade 40 Ashless Filter Paper for Pollution Analysis, 30 mm circle (100 pcs) |
| Filter Type | Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 8 μm |
| Pore Size | 8 μm |
| Filtration Speed | ASTM, 75 seconds; Herzberg, 340 seconds |
| Flow Rate | Medium |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis.Gravimetric analysis for numerous components in cements, clays, iron, and steel products.As a primary filter for separating solid matter from aqueous extracts in |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?