missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Papers - Grade 41

Product Code. 11999337
Change view
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Pack of 10000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11999337 25 mm Pack of 10000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11999337 Supplier Cytiva Supplier No. 14416309
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Contains extremely low ash content at 0.007%. Whatman™ Quantitative Filter Papers – Grade 41 aid analytical procedures involving coarse particles or gelatinous precipitates.

Gravimetric filter is well suited for quantitative analysis of soil and air.

  • Fastest ashless filter paper
  • For quantitative air pollution analysis
  • Easily removed for further analysis or culturing
  • Disposable filter funnel available

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 4 s/100 mL/in2
Description Grade 41 Fast Ashless Filter Paper, 25 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 20 μm
Pore Size 20 to 25 μm
Filtration Speed 54 sec.
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For analytical procedures involving coarse particles or gelatinous precipitates (e.g., iron or aluminum hydroxides).Also used in quantitative air pollution analys
Grade Grade 41
Quantity 10000/Pk.
Thickness (Metric) 215 μm
Type Quantitative Filter Paper
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.