missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 42 Sheets
Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Sheets are suitable for processes that require ashing.
£61.45 - £408.00
Specifications
Airflow Rate | 96 s/100 mL/in2 |
---|---|
Format | Sheet |
Material | Cotton Linters |
Particle Retention | 2.5 μm |
Pore Size | 2.5 μm |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11370474
|
Cytiva
1442-6551 |
25.4 mm | 90 mm |
£61.45
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
11350474
|
Cytiva
1442-917 |
46 mm | 57 mm |
£408.00
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
Description
Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.- Ashless: 0.007% ash maximum
- Fine (2.5 μm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
- Herzberg filtration speed of 1870 s
- Commonly used as a calcium carbonate filter
Specifications
96 s/100 mL/in2 | |
Cotton Linters | |
2.5 μm | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For critical gravimetric analysis with the finest particle retention. | |
200 μm |
Sheet | |
2.5 μm | |
1870 sec. | |
Grade 42 | |
Ashless |