missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 42 Circles

Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Circles are suitable for processes that require ashing.

Brand:  Cytiva 1442-240

137.60 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.53000kg

 View more versions of this product

Product Code. 11332965

  • £157.90 / Pack of 100
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Circles are suitable for processes that require ashing.

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • Ashless: 0.007% ash maximum
  • Fine (2.5 μm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
  • Herzberg filtration speed of 1870 s
  • Commonly used as a calcium carbonate filter

Specifications

Specifications

96 s/100 mL/in2
Disc
2.5 μm
1870 sec.
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For critical gravimetric analysis with the finest particle retention.
Fine
200 μm
240 mm
Grade 42 Ashless Filter Paper for Instrumental Analysis, 240 mm circle (100 pcs)
Cotton Linters
2.5 μm
Slow
Grade 42
100 Pack
Ashless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers