missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 41 Circles

Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman™ Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.

Brand:  Cytiva 1441-055

18.38 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 52

Additional Details : Weight : 0.02340kg

 View more versions of this product

Product Code. 10347341

  • £20.20 / Pack of 100
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman™ Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • Extremely low ash content (0.007% ash maximum)
  • 20μm nominal particle retention rating
  • Fast filtration speed (Herzberg 54 s)
  • Commonly used for routine air pollution analysis and soil pollution analysis
  • High-purity filters for quantitative analysis
Specifications

Specifications

Disc
Coarse particles and gelatinous precipitates
ASTM, 12 seconds; Herzberg, 54 seconds
Metallurgy: iron and aluminum hydroxides. Air pollution monitoring. Normal loading; limited wet strength
Coarse
215 μm
Cotton Linters
20 μm
Fast
41
100 Pack
55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers