missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Grade Plain Circles - Grade 1

Product Code. 11382815
Change view
Click to view available options
Diameter (Metric):
500 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11382815 500 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11382815 Supplier Cytiva Supplier No. 1001500
Add to basket
Add to basket
This item is not returnable. View return policy

Cytiva Whatman Qualitative Grade Plain Circles - Grade 1, Diameter: 150 mm, for general-purpose use, air-pollution monitoring and soil chemical analysis

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 1 Qualitative Filter Paper Standard Grade, circle, 150 cm
Format Disc
Material Cellulose
Particle Retention >11 μm
Filtration Speed 150 sec.
For Use With (Application) A widely used standard grade filter paper for routine applications with medium retention and flow rate. It covers a wide range of laboratory applications and is frequently used for clarifying liquids.
Grade Grade 1
Porosity Medium
Quantity 100/Pk.
Thickness (Metric) 180 μm
Type Qualitative Filter Paper
Diameter (English) 19.68 in.
Diameter (Metric) 500 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.