Learn More
Cytiva Whatman™ Qualitative Filter Paper Circles - Grade 2 for IS Measurement
Specifically developed for measuring the Ignition Strength (IS) of Cigarettes. Whatman™ Qualitative Filter Paper Circles - Grade 2 for IS Measurement are manufactured under strict control; each lot is tested and certified as meeting the requirements of ASTM E2187.
Brand: Cytiva 1002-147
Additional Details : Weight : 0.20000kg
Description
Grade 2 IS paper is used to test for reduced ignition propensity in cigarettes. It acts as a heat sink; the paper is not set alight during the test. Inter-and intra-batch consistency of the paper is critical to ensure the repeatability of the test.
- Particle Retention: 8μm
- Porosity: medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: smooth
- Each lot is guaranteed to meet the ASTM™ E2187-04 specifications
- 100% cotton linter, ash content <0.1%
- Used to ensure cigarettes are “fire-safe” and self-extinguishes unless the smoker is actively drawing on the cigarette
Certifications
Certified Grade 2 (for IS testing)
Specifications
Grade 2 Qualitative Filter Paper Standard Grade, circle, 150 mm, certified for IS testing | |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
Ø 150 mm |
Disc | |
>8 μm | |
Medium | |
Grade 2 | |
190 μm | |
150 mm |