Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 5 Circles
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
Brand: Cytiva 1005-090
Code : 69
Additional Details : Weight : 0.70200kg
Description
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 2.5μm; most retentive grade of filter series
- Porosity: Fine
- Filtration speed: Herzberg, 1420 sec.
- Surface: smooth, dense
- Slow flow rate
- Maximum degree of fine particle filtration in the qualitative range
- Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration
Specifications
Grade 5 Qualitative Filter Paper Standard Grade, circle, 90 mm | |
Cellulose | |
2.5 μm | |
Slow | |
Grade 5 | |
100 Pack | |
Qualitative Filter Paper | |
90 mm |
Disc | |
2.5 μm | |
1420 sec. | |
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis. | |
Fine | |
200 μm | |
3.54 in. |