missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers- Grade 604 1/2

The choice for gravimetric analysis

Brand:  Cytiva 10312747

Code : A0

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 11353115

  • £56.15 / Pack of 100
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • High wet strength
  • High-purity hardened filter
  • Chemical-resistant to handle vacuum filtration or acid/alkali solutions

Specifications

Specifications

604 FF 185 mm 100/Pk
Cellulose
50 s
Grade 604
185 mm
Disc
25 μm
Grade 604½ Qualitative Filter Papers for coarse precipitates.
7.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers