missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers- Grade 1573
High wet strength due to chemically stable resin
£44.50 - £163.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 25 μm |
Pore Size | 12 to 25 μm |
Filtration Speed | Approx. 25 s |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11398824
|
Cytiva
10314712 |
150 mm |
£44.50
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11328834
|
Cytiva
10314726 |
290 mm |
£163.00
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11308834
|
Cytiva
10314714 |
185 mm |
£70.65
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Fast filter paper with high wet strength
- Scrape or wash off precipitate easily
- Resists many sulfuric, nitric, hydochloric acids and alkali solutions
Specifications
Disc | |
25 μm | |
Approx. 25 s | |
Grade 1573 |
Cellulose | |
12 to 25 μm | |
A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate. |