missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 593½ Pleated Circles

Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 593½ Pleated Circles are medium to slow filter papers used for fine precipitates.

Brand:  Cytiva 10311451

Code : A0

Additional Details : Weight : 0.41000kg

 View more versions of this product

Product Code. 11333045

  • £87.10 / Pack of 100
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
  • Increased filter surface area increases total loading capacity and decreases overall filtration time.
  • Reduced contact between filter and funnel maintains flow rate.
  • Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
  • Pleated filters have the same technical properties as the respective filter circles.
  • Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifications

Specifications

593 FF 240 mm 100/Pk
Cellulose
5 μm
Medium to slow
Grade 593
170 μm
240 mm
Pleated Circle
5 μm
450 s
A standard grade filter papers for fine precipitates.
100 Pack
9.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers