Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 6 Circles
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
Brand: Cytiva 1006-125
23.46 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.13000kg
Description
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 3μm
- Porosity: Fine
- Filtration speed: Herzberg, 710 sec.
- Surface: smooth
Specifications
Grade 6 Qualitative Filter Paper Standard Grade, circle, 125 mm | |
Cellulose | |
Herzberg 715 sec. | |
A standard grade filter for boiler water analysis. | |
Fine | |
180 μm | |
4.92 in. |
Disc | |
3 μm | |
Medium to slow | |
Grade 6 | |
100 Pack | |
Qualitative Filter Paper | |
125 mm |