missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 5 Circles

Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.

Brand:  Cytiva 1005-110

18.52 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.10200kg

 View more versions of this product

Product Code. 11382855

  • £26.25 / Pack of 100
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 2.5μm; most retentive grade of filter series
  • Porosity: Fine
  • Filtration speed: Herzberg, 1420 sec.
  • Surface: smooth, dense
  • Slow flow rate
  • Maximum degree of fine particle filtration in the qualitative range
  • Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration
Specifications

Specifications

Grade 5 Qualitative Filter Paper Standard Grade, circle, 110 mm
Cellulose
2.5 μm
Slow
Grade 5
100 Pack
Qualitative Filter Paper
110 mm
Disc
2.5 μm
1420 sec.
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.
Fine
200 μm
4.33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers