missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 113V Circles

Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Whatman™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.

Brand:  Cytiva 1213-125

103.73 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.19000kg

 View more versions of this product

Product Code. 11332925

  • £151.70 / Pack of 100
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Whatman™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range
  • Retention of coarse particles: nominal particle retention rating of 30 μm
  • Pleated for easy use in applications involving a conical filter funnel


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications

Specifications

Grade 113V Creped Filter Paper, Wet-Strengthened, 125 mm circle (100 pcs)
Cellulose
>30 μm
Fast
Grade 113V
420 μm
Pleated Circle
Coarse and gelatinous precipitates
Herzberg 28 sec.
GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
100 Pack
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers