missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Sheet
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
Brand: Cytiva 1851-865
403.93 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
- Temperature resistant up to 500°C
- Binder-free
- High loading capacity
- Fast flow rates (air flow rate 6.4 s/100 ml/in2)
- Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
- Filters are suitable for PM-10 sampling and analysis
Specifications
6.3 s/100 mL/in2 | |
Sheet | |
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring. | |
25/pack | |
475 μm | |
203.2 x 254 mm (8 x 10 in.) | |
20.3 cm |
85 g/m2 | |
High-purity Quartz | |
Grade QM-A | |
Sheet | |
Air Sampling Filter | |
8 in. |