Learn More
Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle
Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.
Brand: Cytiva 1853-150-50
Code : NEW
Additional Details : Weight : 0.07000kg
Description
- High stability up to 900°C
- High filtration efficiency
- Binder-free
- Minimal reactivity with biological or chemical components
Specifications
85 g/m2 | |
Quartz | |
Circle | |
150 mm |
Circle | |
Grade QM-H | |
Filter | |
150 mm |