missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 4mm Nonsterile Syringe Filters
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
Brand: Cytiva 6789-0404
Code : 75
Additional Details : Weight : 0.47000kg
Description
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
Specifications
Puradisc 4 mm Nylon Syringe Filter, 0.45 μm (500 pcs) | |
0.45 μm | |
0.2 cm2 | |
Pigment Free Polypropylene (PP) | |
100 | |
5.2 bar (75 psi) | |
Syringe Filter | |
10.1 x 23.5 mm |
Nylon | |
Non-sterile | |
<>10 μL | |
Female luer lock | |
Male luer | |
500 Pieces | |
Up to 2 mL | |
4.0 mm |