missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ MD050 and MD142 Series Pressure Filtration Manifolds with Infusion Cylinders
Description
- Product Type: Pressure Filtration Manifold
- Includes: Infusion Cylinder
- Temperature Resistance Maximum: 200°C
Specifications
Specifications
| Disposable | Reusable |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| For Use With (Application) | Pressure Filtration |
| Includes | Silicone O-Ring/PTFE O-Ring, 200 mL Infusion Cylinder for 50 mm Membrane, Rapid Seal Connector |
| Max. Pressure | 4 bar (PTFE O-Ring), 10 bar (Silicone O-Ring) |
| Model | MD050/4 |
| Temperature (English) Max. | 392°F |
| Temperature (Metric) Max | 200°C |
| Type | Pressure Filtration Manifold |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?