missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PolyVENT™ Vessel Venting Filters

Product Code. 11344624
Change view
Click to view available options
Length (Metric):
23 mm
46 mm
48 mm
96 mm
Filtration Area:
1000 cm2
16 cm2
4 cm2
500 cm2
No. per Pack:
1 Piece
10 Pieces
100 Pieces
50 Pieces
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Filtration Area No. per Pack unitSize
11344624 48 mm 500 cm2 1 Piece Each
11304624 46 mm 16 cm2 10 Pieces Pack of 10
10100631 23 mm 4 cm2 50 Pieces Pack of 50
11394614 96 mm 1000 cm2 1 Piece Each
11979197 46 mm 16 cm2 100 Pieces Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11344624 Supplier Cytiva Supplier No. 67135036
Add to basket
Edge
Add to basket

Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.

Constructed from a single, standardized set of materials.
  • Membrane made of hydrophobic 0.2 μm PTFE membrane.
  • Validated for 50 steam autoclave cycles; compatible with EtO.
  • Testable by Water Break Through (WBT) test or bubble point testing.
  • Pass USP Class VI biosafety tests for plastics.
  • Manufactured in clean room facilities.
  • Bidirectional and autoclavable.

Compliance

  • Biosafe—all materials meet USP Class VI requirements
  • Manufactured in GMP-controlled cleanroom facilities

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities
Description PolyVENT 500, 0.2 μm, inlet 1/4 to 3/8 in. stepped hose barb, outlet 1/4 to 3/8 in. stepped hose barb (1 pc)
Material (Membrane) PTFE
Pore Size 0.2 μm
Filtration Area 500 cm2
For Use With (Application) Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage
Housing Material Polypropylene
Inlet Connection (Metric) 1/4 to 3/8 in SB
Inlet Style Stepped barb 6 to 9mm (¼ to ⅜ in.)
Max. Pressure 2 bar - forward direction (29 psi - forward direction)
No. per Pack 1 Piece
Outlet Style Stepped barb 6 to 9mm (¼ to ⅜ in.)
Quantity 1 Each
Length (Metric) 48 mm
Diameter (Metric) 66 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.