missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polyethersulfone (PES) Membrane Filters

Product Code. 11388994
Change view
Click to view available options
Pore Size:
0.8 μm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11388994 0.8 μm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11388994 Supplier Cytiva Supplier No. 111164

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Whatman polyethersulfone (PES) membrane filters from Cytiva’s Life Sciences business are hydrophilic and stable in alkaline pH, making them suitable for biological samples and aqueous applications.

  • Low protein binding minimizes nonspecific protein adsorption
  • Hydrophilic membrane suitable for aqueous applications, especially in alkaline pH
  • Smooth surface for easy enumeration of microorganisms
TRUSTED_SUSTAINABILITY

Specifications

Pore Size 0.8 μm
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.