missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polydisc GW In-line Filters
Allows filtration of larger volumes of even heavily particle-laden samples. Whatman™ Polydisc GW In-Line Filters are batch certified for low background values for the determination of trace elements.
£256.00 - £469.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material (Membrane) | Polyamide |
Pore Size | 0.45 μm |
Filtration Area | 20.4 cm2 |
For Use With (Application) | Preparation of larger volumes of groundwater samples for the analysis of dissolved heavy metals |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11379194
|
Cytiva
10463400 |
20Pack |
£256.00
Pack of 20 |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11389194
|
Cytiva
10463401 |
50 Pack |
£469.00
Pack of 50 |
Estimated Shipment: 15-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
In-line filter specifically designed for preparation of ground water samples for dissolved heavy metal analysis.- Quartz fiber prefilter and polyamide (nylon) membrane filter
- Large filter surface with high dirt load capacity
- High-purity polypropylene housing maintains sample purity
- 50mm filter devices
- Autoclavable
- Lightweight (11.5g)
- Reusable filters
- Fits tubing nozzle 6 to 14mm
Compliance
Meets NEN and EPA requirements and regulations
Specifications
Autoclavable | |
0.45 μm | |
Preparation of larger volumes of groundwater samples for the analysis of dissolved heavy metals | |
Tubing Nozzle 6 to 14 mm i.d. hose | |
Polydisc GW Filter | |
52 mm |
Polyamide | |
20.4 cm2 | |
Polypropylene (PP) | |
4.5 bar (65 psi) | |
Up to 200 mL | |
50 mm |