missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polydisc Disposable Filter Capsules
All polypropylene unit
Brand: Cytiva 6728-5100
148.86 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 75
Additional Details : Weight : 0.21000kg
Description
- For aqueous and solvent samples
- Broad solvent compatibility
- Suitable for filtering large volumes to 1L of aqueous and solvent samples
† Inner taper accepts male Luer.
Specifications
Polydisc HD Filter, polypropylene, 10.0 μm (10 pcs) | |
10 μm | |
Polypropylene (PP) | |
10 Pieces | |
Up to 1000 mL |
Polypropylene | |
20.4 cm2 | |
Stepped Barb (1/4 to 3/8 in.) | |
10 | |
50 mm |