missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD Disposable Capsules: 75 HD

Product Code. 11389124
Change view
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Hose Barb
MNPT
Stepped Barb
Outlet Style:
FNPT
Hose Barb
MNPT
Stepped Barb
Unit Size:
Each
Pack of 5
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style unitSize
11389124 5 μm MNPT MNPT Pack of 5
11379124 5 μm FNPT FNPT Pack of 5
11319134 20 μm Hose Barb Hose Barb Pack of 5
11309134 20 μm FNPT FNPT Pack of 5
10654282 20 μm Stepped Barb Stepped Barb Each
11394604 5 μm Stepped Barb Stepped Barb Each
11339134 10 μm FNPT FNPT Pack of 5
11359134 10 μm Hose Barb Stepped Barb Pack of 5
11374604 10 μm Stepped Barb Stepped Barb Each
11364604 1 μm Stepped Barb Stepped Barb Each
11369124 1 μm FNPT FNPT Pack of 5
11359124 0.45 μm Hose Barb Hose Barb Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11389124 Supplier Cytiva Supplier No. 2712M
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap HD 75 Capsule Filter, 5.0 μm, with MNPT inlet and outlet (5 pcs)
Material (Membrane) Monofilament Anisotropic Polypropylene
Pore Size 5 μm
Filtration Area 805 cm2
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Housing Material Polypropylene
Inlet Style MNPT
Max. Pressure 4.1 bar (60 psi)
Outlet Style MNPT
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.