missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters

Product Code. 11334604
Change view
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Unit Size:
Each
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style unitSize
11334604 5 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11314604 10 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11304604 1 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11324604 20 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11369114 0.45 μm FNPT FNPT Pack of 5
11339124 10 μm FNPT FNPT Pack of 5
11389114 1 μm FNPT FNPT Pack of 5
11319124 5 μm FNPT FNPT Pack of 5
11329124 20 μm FNPT FNPT Pack of 5
11309124 1 μm Stepped Barb 10 to 12mm (3/8 to 1/2 in.) Stepped Barb 10 to 12mm (3/8 to 1/2 in.) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Code produit 11334604 Fournisseur Cytiva Code fournisseur 67033650
Il en reste null
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)
TRUSTED_SUSTAINABILITY

Spécification

Autoclavable Autoclavable
Description Polycap HD 36 Capsule Filter, 5.0 μm, with SB inlet and outlet (1 pc)
Material (Membrane) Monofilament Anisotropic Polypropylene
Pore Size 5 μm
Sterility Sterile
Filtration Area 385 cm2
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Housing Material Polypropylene
Inlet Style Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Max. Pressure 4.1 bar (60 psi)
Outlet Style Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Quantity 1 Each
Type Disposable Capsule
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.