missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters

Product Code. 11329124
Change view
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Unit Size:
Each
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style unitSize
11329124 20 μm FNPT FNPT Pack of 5
11314604 10 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11304604 1 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11334604 5 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11324604 20 μm Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11369114 0.45 μm FNPT FNPT Pack of 5
11339124 10 μm FNPT FNPT Pack of 5
11389114 1 μm FNPT FNPT Pack of 5
11319124 5 μm FNPT FNPT Pack of 5
11309124 1 μm Stepped Barb 10 to 12mm (3/8 to 1/2 in.) Stepped Barb 10 to 12mm (3/8 to 1/2 in.) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11329124 Supplier Cytiva Supplier No. 2614T
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap HD 36 Capsule Filter, 20.0 μm, with FNPT inlet and outlet (5 pcs)
Material (Membrane) Monofilament Anisotropic Polypropylene
Pore Size 20 μm
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Housing Material Polypropylene
Inlet Style FNPT
Max. Pressure 4.1 bar (60 psi)
Outlet Style FNPT
Quantity 5Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.